Ali Industries 7263 9 x 11 in. 120 Grit Sandpaper Sheet; 3 Pack

  • Mfr # 839433

  • Zoro # G404144642


product price:  $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839433
Zoro #
G404144642
UPC #
-
Country of Origin
United States

Description

Features
  • Ideal for light surface preparation and smoothing of raw wood, drywall, fiberglass and metal
  • Step 2 of the color coded step system and used for sanding
  • 120 grit sandpaper sheet.
  • Size - 9 x 11 in.
  • 3 pack
  • Dimension - 0.12 x 9.63 x 12 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.