Ali Industries 7264 9 x 11 in. Sandpaper Sheet; 150 Grid - 3 Pack

  • Mfr # 187569

  • Zoro # G704144885


product price: $25.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187569
Zoro #
G704144885
UPC #
-
Country of Origin
United States

Description

Features
  • Gator step 2 sanding premium sanding sheets are great for light surface preparation and smoothing of raw wood, drywall, fiberglass and metal.
  • Extra flexible latex paper designed for hand sanding.
  • Resist cracking and grit loss when folded.
  • Anti-clog coating resists loading.
  • Advanced resin bonding system locks grain to the backing.
  • Color coded step system for easy application selection.
  • 3 pack.
  • 150 grit.
  • Size - 9 x 11 in.
  • Dimension - 0.12 x 9.63 x 12 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.