
All-Purpose Jumbo Sanding Sponges, Coarse/Medium Grit
Mfr # 4200
Zoro # G006376304
product price: $7.95
/eaSold in multiples of 10 for $79.50
Key Features
Abrasive Material
Aluminum Oxide
Color
Bronze
Function
On/Off Switch
Operating Mode
Manual
Spout Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4200
Zoro #
G006376304
UPC #
82354042004
Country of Origin
United States
Dimensions
Width
3 in
Depth
1 in
Length
4 in
Details
Item
Sanding Sponges
Abrasive Material
Aluminum Oxide
Color
Bronze
Function
On/Off Switch
Operating Mode
Manual
Spout Type
Fixed
Grade
Coarse/Medium
Description
For use on wood, drywall, metal, fiberglass and painted surfaces. Extra flexible for sanding irregular shapes, curved surfaces, contours and corners. Abrasive grit is on all four sides giving you full use of the sponge. Sponges can be used wet or dry. Flexible and durable foam construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.