AlumiNext Premium 9 x 11 in. Sanding Sheets, 100 Grit, 3PK
Mfr # 7262
Zoro # G222807903
product price: $3.39
/pk 3, $1.13/eaSold in multiples of 100 for $339.00
Key Features
Width
9 in
Grit
100
Grade
Fine
Length
11 in
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7262
Zoro #
G222807903
UPC #
082354072629
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Grit
100
Grade
Fine
Item
Sandpaper
For Use With
Orbital sander
Description
Gator Finishing Premium Sanding Sheets are perfect for wood, metal, drywall, fiberglass, and painted surfaces. Featuring extra-flexible latex paper, these sheets fold easily without cracking or tearing and resist clogging for smooth performance. Designed for hand or machine sanding, they can be cut to fit various orbital sander sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.