AlumiNext Premium 9 x 11 in. Sandpaper, 150 Grit, 3PK

  • Mfr # 7264

  • Zoro # G022807714


product price:  $3.45
/pk 3, $1.15/ea
Sold in multiples of 100 for $345.00

Key Features

Grade
Very Fine
Grit
150
For Use With
Orbital sander
Width
9 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7264
Zoro #
G022807714
UPC #
082354072643
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Grade
Very Fine
Grit
150
Item
Sandpaper
For Use With
Orbital sander

Description

Gator Finishing Premium Sanding Sheets are perfect for wood, metal, drywall, fiberglass, and painted surfaces. Featuring extra-flexible latex paper, these sheets fold easily without cracking or tearing and resist clogging for smooth performance. Designed for hand or machine sanding, they can be cut to fit various orbital sander sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.