
AlumiNext Premium 9 x 11 in. Sandpaper, 180 Grit, 3PK
Mfr # 7265
Zoro # G922807807
product price:Â $3.45
/pk 3, $1.15/ea
Sold in multiples of 100 for $345.00
Key Features
Width
9 in
Length
11 in
For Use With
Orbital sander
Grit
180
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7265
Zoro #
G922807807
UPC #
082354072650
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
For Use With
Orbital sander
Item
Sandpaper
Grit
180
Grade
Very Fine
Description
Gator Finishing Premium Sanding Sheets are perfect for wood, metal, drywall, fiberglass, and painted surfaces. Featuring extra-flexible latex paper, these sheets fold easily without cracking or tearing and resist clogging for smooth performance. Designed for hand or machine sanding, they can be cut to fit various orbital sander sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.