
AlumiNext Sandpaper Remove Super Sponge, 80 Medium Grit
Mfr # 7300
Zoro # G906376275
product price: $3.45
/eaSold in multiples of 50 for $172.50
Key Features
Grit
80
Grade
Medium
Depth
1 in
Width
3 in
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300
Zoro #
G906376275
UPC #
82354073008
Country of Origin
United States
Dimensions
Depth
1 in
Width
3 in
Length
5 in
Details
Item
Sanding Sponge
Grit
80
Grade
Medium
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Description
Made from Premium AlumiNext Sandpaper fused to a durable foam core for increased performance and comfort while sanding. Cuts 5x faster and lasts 20x longer than conventional glue-on-grit foam sponges. Multi-surface use: wood, painted or coated surfaces, metal, fiberglass and wall compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.