CeraMax Platinum 3 x 18 in. Sanding Belt, 120 Grit, Fine

  • Mfr # 7086

  • Zoro # G022807820


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Grade
Fine
Width
3 in
Grit
120
For Use With
Belt sander
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7086
Zoro #
G022807820
UPC #
082354070861
Country of Origin
Korea, Republic of

Dimensions

Width
3 in
Length
18 in

Details

Grade
Fine
Grit
120
Item
Sanding Belt
For Use With
Belt sander

Description

Gator CeraMax sanding belt is engineered to fit today’s most popular portable belt sanders. Featuring a durable bonding system that resists heat and humidity, along with a bi-directional flush joint for smooth operation, these belts deliver long-lasting performance. Built with a strong cloth backing to prevent tearing, they provide a consistent finish for all your sanding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.