CeraMax Platinum 3 x 18 in. Sanding Belt, 36 Grit, Extra Coarse
Mfr # 7083
Zoro # G822807778
product price: $7.15
/eaSold in multiples of 10 for $71.50
Key Features
For Use With
Belt sander
Width
3 in
Grit
36
Length
18 in
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7083
Zoro #
G822807778
UPC #
082354070830
Country of Origin
Korea, Republic of
Dimensions
Width
3 in
Length
18 in
Details
For Use With
Belt sander
Grit
36
Grade
Extra Coarse
Item
Sanding Belt
Description
Gator CeraMax sanding belt is engineered to fit today’s most popular portable belt sanders. Featuring a durable bonding system that resists heat and humidity, along with a bi-directional flush joint for smooth operation, these belts deliver long-lasting performance. Built with a strong cloth backing to prevent tearing, they provide a consistent finish for all your sanding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.