CeraMax Platinum 3 x 18 in. Sanding Belt, 80 Grit, Medium
- Mfr # 7085
- Zoro # G022807813
product price:
$
6.99
/ea
Sold in multiples of 10 for
$69.90
Key Features
Width
3 in
Length
18 in
Grit
80
Grade
Medium
For Use With
Belt sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7085
- Zoro #
- G022807813
- UPC #
- 082354070854
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 3 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Grit
- 80
- Grade
- Medium
- For Use With
- Belt sander
Description
Gator CeraMax sanding belt is engineered to fit today’s most popular portable belt sanders. Featuring a durable bonding system that resists heat and humidity, along with a bi-directional flush joint for smooth operation, these belts deliver long-lasting performance. Built with a strong cloth backing to prevent tearing, they provide a consistent finish for all your sanding projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.