CeraMax Platinum 3 x 21 in. Sanding Belt, 36 Grit, Extra Coarse
Mfr # 7091
Zoro # G822807822
product price: $6.89
/eaSold in multiples of 10 for $68.90
Key Features
For Use With
Belt sander
Length
21 in
Grit
36
Width
3 in
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7091
Zoro #
G822807822
UPC #
082354070915
Country of Origin
Korea, Republic of
Dimensions
Length
21 in
Width
3 in
Details
For Use With
Belt sander
Grit
36
Item
Sanding Belt
Grade
Extra Coarse
Description
Gator CeraMax sanding belt is engineered to fit today’s most popular portable belt sanders. Featuring a durable bonding system that resists heat and humidity, along with a bi-directional flush joint for smooth operation, these belts deliver long-lasting performance. Built with a strong cloth backing to prevent tearing, they provide a consistent finish for all your sanding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.