Depressed Center Cut-Off Wheel, Type 27, 3 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size

  • Mfr # 8460035

  • Zoro # G5118154


product price:  $33.99
/pk 5, $6.80/ea

Key Features

Wheel Type
Type 27
Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Connector Type
Unthreaded Hole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8460035
Zoro #
G5118154
UPC #
082354026233
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
G2
Maximum Operating Speed
20,400 RPM
Application
Best For Extreme Metal Cutting
Type
Type 27
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series G2, Wheel Type Type 27, Maximum Operating Speed 20,400 RPM, Grade Medium, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.