
DuraCut Platinum 4-1/2 x 0.063 x 7/8 in. Metal Cut-Off Wheel, Type 1
Mfr # 9751
Zoro # G422807833
product price:Â $2.99
/ea
Sold in multiples of 25 for $74.75
Key Features
Overall Thickness
0.063 in
Arbor Size
7/8 in
Maximum Operating Speed
13,300 RPM
Arbor Type
Type 1
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9751
Zoro #
G422807833
UPC #
082354097516
Country of Origin
Poland
Dimensions
Overall Thickness
0.063 in
Arbor Size
7/8 in
Overall Diameter
4-1/2 in
Details
Maximum Operating Speed
13,300 RPM
Arbor Type
Type 1
Abrasive Material
Aluminum Oxide
Item
Metal Cutting Wheel
For Use With
Angle grinder
Description
The Gator Metal Cutting Disc sets a new standard in durability, outperforming other blades on the market. Engineered for efficiency, it delivers exceptional cutting performance across stainless steel, carbon steel, alloys, and gray iron with ultra-long life and reliability. Designed for premium metal cutting in thicker substrates, it ensures consistent results and maximum dependability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.