EdgeProtect 3 x 5 1 in All Purpose Single Angle Sanding Sponge, Medium
Mfr # 7126
Zoro # G722807748
product price: $3.85
/eaSold in multiples of 50 for $192.50
Key Features
Depth
1 in
Width
3 in
Length
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7126
Zoro #
G722807748
UPC #
082354071264
Country of Origin
United States
Dimensions
Depth
1 in
Width
3 in
Length
5 in
Details
Grade
Medium
Abrasive Material
Aluminum Oxide
Item
Sanding Sponge
Description
Gator Angled Sanding Sponge is the ideal tool for tackling corners, contours, and detailed sanding with ease. Its lightweight, angled design provides extra flexibility for smoothing drywall patches, prepping between coats, and working on wood, metal, fiberglass, and painted surfaces. Perfect for irregular shapes and tight spaces, this medium-grit sponge delivers superior control and a professional finish on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.