EdgeProtect Dual-Angle Sanding Sponge, 120 Grit, Fine
Mfr # 7305
Zoro # G122807737
product price: $3.85
/eaSold in multiples of 50 for $192.50
Key Features
Abrasive Material
Aluminum Oxide
Length
5 in
Depth
1 in
Width
3 in
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305
Zoro #
G122807737
UPC #
082354073053
Country of Origin
United States
Dimensions
Length
5 in
Depth
1 in
Width
3 in
Details
Abrasive Material
Aluminum Oxide
Item
Sanding Sponge
Grade
Fine
Grit
120
Description
The Gator Premium Sanding Sponge combines high-performance aluminum oxide abrasives with the convenience of a built-in sanding block for superior results. Designed to sand faster and last longer than traditional sponges, they feature a patented EdgeProtect stripe to prevent damage to adjacent surfaces and work on wood, metal, fiberglass, and painted surfaces. This sponge is perfect for corners, contours, and detailed sanding-ideal for taking projects from start to finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.