Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EdgeProtect Dual-Angle Sanding Sponge, Fine

  • Mfr # 4638GA

  • Zoro # G022807745


product price: $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Width
2-1/2 in
Depth
1 in
Abrasive Material
Aluminum Oxide
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4638GA
Zoro #
G022807745
UPC #
082354046385
Country of Origin
United States

Dimensions

Width
2-1/2 in
Depth
1 in
Length
5 in

Details

Item
Sanding Sponge
Grade
Fine
Abrasive Material
Aluminum Oxide

Description

Gator Four-Sided Sanding Sponge is perfect for corners and edges, featuring a soft-edge design for smooth, precise sanding. The patented EdgeProtect stripe helps prevent damage to adjacent surfaces, making it ideal for wood, metal, drywall, fiberglass, and painted surfaces. Versatile for wet or dry use, this sanding sponge delivers all-purpose performance for detailed finishing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.