Fiber Disc, 36 Grit, 8000 Max. RPM, PK25
Mfr # 3135035
Zoro # G5754071
product price:Â $39.51
/pk 25, $1.58/eaKey Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3135035
Zoro #
G5754071
UPC #
082354028145
Country of Origin
Turkey
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
8,000 RPM
Grade
Extra Coarse
Grit
36
Series
Fiber Disc
Color
Red
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum
Maximum Operating Speed
8,000 RPM
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 7 in, Series Fiber Disc, Maximum Operating Speed 8,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.