Shop GATOR FINISHING
See all product information
Create Account
Finishing Block Kit, 5-1/4"L x 3"W
- Mfr # 8352035
- Zoro # G5754205
product price:Â
$
8.75
/ea
Key Features
Length
5 in
Width
3 in
Attachment Type
Adhesive
For Use With
Sandpaper
Material
Aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8352035
- Zoro #
- G5754205
- UPC #
- 082354028152
- Country of Origin
- United States
- Attachment Type
- Adhesive
- For Use With
- Sandpaper
- Material
- Aluminum oxide
- Item
- Finishing Block Kit
- Color
- Yellow
- Pad Shape
- Rectangle
- Abrasive Mounting Type
- PSA
- Compatible Abrasive Type
- Sandpaper Sheets
- Device Material
- Foam
- Wire Color
- Yellow
Dimensions
- Length
- 5 in
- Width
- 3 in
- Overall Length
- 5 in
- Overall Width
- 3 in
- Wire Rope Length
- 5 in
Description
Finishing Block Kit, Abrasive Mounting Type PSA, Device Material Foam, Overall Length 5 in, Overall Width 3 in, Color Yellow, Pad Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.