Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Block Refills, G2, 80 Grit, PK15

  • Mfr # 12181035

  • Zoro # G5100785


product price: $6.09
/pk 15, $0.41/ea

Key Features

Backing Material
Hook-and-Loop
Width
3"
Length
11"
Grade
Medium
Series
G2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12181035
Zoro #
G5100785
UPC #
082354026622
Country of Origin
United States

Dimensions

Width
3"
Length
11"
Overall Length
11 in
Overall Width
3 in

Details

Item
5" Finishing Block Refill
Grit
80
Backing Material
Hook-and-Loop
Grade
Medium
Series
G2
Attachment Type
Hook-and-Loop
Color
Gray
Abrasive Material
Aluminum Oxide

Description

Finishing Block Refill, Abrasive Material Aluminum Oxide, Backing Material Hook-and-Loop, Grit 80, Series G2, Overall Length 11 in, Overall Width 3 in, Attachment Type Hook-and-Loop, Color Gray, Grade Medium, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.