Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gator Grit Primal 5 in. Hook and Loop Sanding Discs, 60 Grit, Medium, 15PK

  • Mfr # 4144

  • Zoro # G622807725


product price: $8.15
/pk 15, $0.54/ea
Sold in multiples of 8 for $65.20

Key Features

Number of Holes
8
For Use With
Random orbital sander
Abrasive Material
Aluminum Oxide
Disc Diameter
5 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4144
Zoro #
G622807725
UPC #
082354041441
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Grade
Medium
Number of Holes
8
For Use With
Random orbital sander
Abrasive Material
Aluminum Oxide
Item
Hook & Loop Sanding Discs
Grit
60

Description

These premium Gator aluminum oxide grain sanding discs are manufactured with the highest standards in the industry and are designed for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces. The resin bonding system resists heat and moisture, which extends the useful life of the sanding discs. The 8-hole vented pattern takes full advantage of the sander's dust collection systems keeping your work area cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.