Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoldFlex 6 in. Stick-On Sanding Discs, 220 Grit, 25PK

  • Mfr # 3241

  • Zoro # G422807772


product price: $13.65
/pk 25, $0.55/ea
Sold in multiples of 20 for $273.00

Key Features

Grade
Very Fine
Number of Holes
0
For Use With
Dual action sander
Abrasive Material
Aluminum Oxide
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3241
Zoro #
G422807772
UPC #
082354032418
Country of Origin
China

Dimensions

Disc Diameter
6 in

Details

Grit
220
Grade
Very Fine
Number of Holes
0
Item
Sanding Discs
For Use With
Dual action sander
Abrasive Material
Aluminum Oxide

Description

Gator Stick-On Sanding Discs deliver reliable performance for a variety of sanding tasks on wood, metal, drywall, fiberglass, and painted surfaces. Available in popular sizes with a wide grit range, these aluminum oxide discs feature a strong adhesive backing for a secure hold and resin bonding for heat and humidity resistance, ensuring durability and smooth results. Designed to fit any 6-inch backer pad, they’re perfect for large surface sanding and efficient removal of paints and coatings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.