Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated Type
Mfr # 8501035
Zoro # G5122135
product price: $21.95
/pk 50, $0.44/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501035
Zoro #
G5122135
UPC #
082354026479
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Item
Hook-and-Loop Sanding Disc
Color
Gold
Abrasive Grade
Fine
Abrasive Grit
150 / P150
Disc Backing Material
Cloth
Backing Weight
C
Backing Material
Cloth
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Medium, Grit 150, Overall Diameter 6 in, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.