Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, 1500 Grit, Coated Type, G2
Mfr # 11034035
Zoro # G5121891
product price: $48.59
/pk 50, $0.97/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11034035
Zoro #
G5121891
UPC #
082354026059
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
1500
Abrasive Type
Coated
Series
G2
Disc Backing Material
Cloth
Color
Gray
Abrasive Grade
Micro Fine
Abrasive Grit
1500 / P4000
Backing Weight
C
Backing Material
Cloth
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Grade Ultra Fine, Grit 1500, Overall Diameter 6 in, Series G2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.