Hook-and-Loop Sanding Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide, 320 Grit, Coated Type
Mfr # 8504035
Zoro # G5121286
product price: $26.55
/pk 50, $0.53/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8504035
Zoro #
G5121286
UPC #
082354026509
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Disc Backing Material
Cloth
Backing Weight
C
Abrasive Grit
320 / P400
Color
Gold
Abrasive Grade
Extra Fine
Backing Material
Cloth
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Very Fine, Grit 320, Overall Diameter 6 in, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.