
Oscillating Hook & Loop Detail Sandpaper, 120 Grit, 12PK
Mfr # 3773
Zoro # G222807774
product price: $4.29
/pk 12, $0.36/eaSold in multiples of 20 for $85.80
Key Features
Length
3 in
Grade
Fine
Grit
120
Attachment Type
Hook & Loop
For Use With
Oscillating tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3773
Zoro #
G222807774
UPC #
082354037734
Country of Origin
United States
Dimensions
Length
3 in
Details
Grade
Fine
Grit
120
Attachment Type
Hook & Loop
For Use With
Oscillating tool
Item
Sanding Sheets
Description
Gator Oscillating Hook and Loop Detail Sanding Sheets are designed for precision sanding in corners and tight spaces. Made with durable Black Zirconium oxide for fast cutting, they feature a quick-change hook and loop system for easy sheet replacement and a resin bond that resists heat and humidity for extended life. This refill pack includes four sheets each in 80, 120, and 220 grit for use with oscillating tools.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.