Shop GATOR FINISHING
See all product information
Create Account
Platinum 4-1/2 x 0.078 x 7/8 in. Metal Cut-Off Wheel, Type 27
- Mfr # 9752
- Zoro # G022807868
product price:Â
$
3.69
/ea
Sold in multiples of 25 for
$92.25
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
0.078 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
For Use With
Angle grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9752
- Zoro #
- G022807868
- UPC #
- 082354097523
- Country of Origin
- United States
- Item
- Metal Cutting Wheel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 13,300 RPM
- For Use With
- Angle grinder
- Arbor Type
- Type 27
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.078 in
- Arbor Size
- 7/8 in
Description
The Gator Type 27 grinding wheel is built for grinding and shaping ferrous metals, steel, and alloys, as well as removing welds. It delivers maximum versatility for cutting and shaping metal surfaces. The cut & grind blade, with a .095 thickness, ensures smooth cutting and grinding at a comfortable speed. Easily de-burr and grind stainless steel, carbon steel, alloys, and gray iron without changing discs-saving setup time and reducing costs. It is ideal for light grinding tasks with a reliable material removal rate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.