Platinum ThinCut 4-1/2 x 0.047 x 7/8 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9750

  • Zoro # G022807875


product price:  $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Overall Diameter
4-1/2 in
Arbor Size
7/8 in
For Use With
Angle grinder
Overall Thickness
0.047 in
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9750
Zoro #
G022807875
UPC #
082354097509
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Arbor Size
7/8 in
Overall Thickness
0.047 in

Details

Item
Metal Cutting Wheel
For Use With
Angle grinder
Maximum Operating Speed
13,300 RPM
Abrasive Material
Aluminum Oxide
Arbor Type
Type 1

Description

Achieve fast, precision cuts with Gator Type 1 metal cutting wheels, designed for thin cuts on steel, alloys, and ferrous metals. Perfect for sheet metal, stainless steel tubes, and composite materials, these wheels offer a true 0.047-inch thickness for the quickest cutting action. Built for durability and accuracy, they resist burring and heat marks while delivering extended product life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.