PSA Sanding Disc, 6 in., 320 G, PK50
Mfr # 8446035
Zoro # G5121977
product price: $25.35
/pk 50, $0.51/eaKey Features
Grit
320
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8446035
Zoro #
G5121977
UPC #
082354026431
Country of Origin
United States
Dimensions
Disc Diameter
6"
Width
6"
Length
6"
Overall Diameter
6 in
Details
Item
Stick-On Anti-Clog Sanding Disc
Grit
320
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Film
Series
Sanding Discs
Abrasive Type
Coated
Abrasive Grit
320
Disc Backing Material
Film
Abrasive Grade
Extra Fine
Backing Weight
C
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 320, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.