Quick Change Sanding Disc, 3 in Dia, Non-Vacuum, Non-Woven, 50 Grit, Non-Woven Type

  • Mfr # 8298035

  • Zoro # G5136774


product price: $52.55
/pk 25, $2.10/ea

Key Features

Disc Diameter
3 in
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Non-Woven
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8298035
Zoro #
G5136774
UPC #
082354026356
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Non-Woven
Grit
50
Abrasive Type
Non-Woven
Max. RPM
18,000 RPM
Abrasive Grit
50
Item
Quick Change Sanding Disc
Disc Attachment Type
Shank
Disc Backing Material
Paper
Disc Attachment System
TR Roll-On/Off
Color
Brown
Backing Material
Paper
Abrasive Grade
Coarse
Maximum Operating Speed
18,000 RPM
Quick Change System
TR

Description

Quick Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Backing Material Paper, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 18,000 RPM, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.