Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Resin 1 x 428 in. Sanding Belt, 80 Grit, Medium, 3PK

  • Mfr # 3215

  • Zoro # G522807702


product price: $6.95
/pk 3, $2.32/ea
Sold in multiples of 50 for $347.50

Key Features

Grit
80
Grade
Medium
Width
1 in
For Use With
Belt sander
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215
Zoro #
G522807702
UPC #
082354032159
Country of Origin
China

Dimensions

Width
1 in
Length
42 in

Details

Grit
80
Item
Sanding Belt
Grade
Medium
For Use With
Belt sander

Description

Gator Premium Sanding Belts are built for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces. Featuring a heat and humidity resistant resin bonding system and a bi-directional flush joint, these belts deliver smooth performance and extended life. With a durable cloth backing that resists tearing, they provide consistent finishes and reliable strength for demanding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.