Red Resin 1/4 Sheet Stick-On Sandpaper, 220 Grit, 5PK

  • Mfr # 4072

  • Zoro # G222807705


product price: $2.59
/pk 5, $0.52/ea
Sold in multiples of 100 for $259.00

Key Features

Length
4-1/2 in
Grade
Very Fine
For Use With
Palm sander
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072
Zoro #
G222807705
UPC #
082354040727
Country of Origin
United States

Dimensions

Length
4-1/2 in
Width
4-1/2 in

Details

Grade
Very Fine
For Use With
Palm sander
Item
Sanding Sheets
Grit
220

Description

Gator Red Resin Sanding Sheets are crafted to fit any 1/4-sheet stick-on palm sander. Built with heavy-duty resin sandpaper, they resist heat and humidity for extended durability. The pressure-sensitive adhesive ensures a secure hold without slipping, tearing, or wrinkling, maximizing the sander’s efficiency. Versatile and reliable, these sheets work on wood, metal, drywall, fiberglass, and painted surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.