
Red Resin 3 x 18 in. Sanding Belt, 40 Grit, 2PK
Mfr # 3179
Zoro # G622807770
product price: $4.45
/pk 2, $2.23/eaSold in multiples of 50 for $222.50
Key Features
Grade
Coarse
Grit
40
Length
18 in
Width
3 in
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3179
Zoro #
G622807770
UPC #
082354031794
Country of Origin
China
Dimensions
Length
18 in
Width
3 in
Details
Grade
Coarse
Grit
40
Item
Sanding Belt
For Use With
Belt sander
Description
Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.