Red Resin 3 x 18 in. Sanding Belt, 50 Grit, Coarse, 2PK

  • Mfr # 3169

  • Zoro # G222807712


product price: $4.45
/pk 2, $2.23/ea
Sold in multiples of 50 for $222.50

Key Features

Grade
Coarse
Grit
50
For Use With
Belt sander
Length
18 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169
Zoro #
G222807712
UPC #
082354031695
Country of Origin
China

Dimensions

Length
18 in
Width
3 in

Details

Grade
Coarse
Grit
50
For Use With
Belt sander
Item
Sanding Belt

Description

Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.