Red Resin 3 x 18 in. Sanding Belt, 50 Grit, Coarse, 5PK
Mfr # 7034GA
Zoro # G622807688
product price:Â $8.19
/pk 5, $1.64/ea
Sold in multiples of 4 for $32.76
Key Features
Grade
Coarse
Grit
50
Width
3 in
Length
18 in
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7034GA
Zoro #
G622807688
UPC #
082354070342
Country of Origin
China
Dimensions
Width
3 in
Length
18 in
Details
Grade
Coarse
Grit
50
Item
Sanding Belt
For Use With
Belt sander
Description
Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.