Red Resin 3 x 21 in. Sanding Belt, 120 Grit, Fine, 2PK

  • Mfr # 3145

  • Zoro # G622807886


product price: $4.85
/pk 2, $2.43/ea
Sold in multiples of 50 for $242.50

Key Features

Width
3 in
For Use With
Belt sander
Length
21 in
Grade
Fine
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3145
Zoro #
G622807886
UPC #
082354031459
Country of Origin
China

Dimensions

Width
3 in
Length
21 in

Details

For Use With
Belt sander
Item
Sanding Belt
Grade
Fine
Grit
120

Description

Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.