Red Resin 3 x 21 in. Sanding Belt, 50 Grit, Coarse, 5PK

  • Mfr # 7012GA

  • Zoro # G922807845


product price: $8.75
/pk 5, $1.75/ea
Sold in multiples of 5 for $43.75

Key Features

For Use With
Belt sander
Width
3 in
Length
21 in
Grade
Coarse
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7012GA
Zoro #
G922807845
UPC #
082354070120
Country of Origin
China

Dimensions

Width
3 in
Length
21 in

Details

For Use With
Belt sander
Grade
Coarse
Item
Sanding Belt
Grit
50

Description

Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.