
Red Resin 3 x 24 in. Sanding Belt, 120 Grit, Fine, 2PK
Mfr # 3155
Zoro # G922807852
product price: $5.29
/pk 2, $2.65/eaSold in multiples of 50 for $264.50
Key Features
Length
24 in
Width
3 in
Grit
120
For Use With
Belt sander
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3155
Zoro #
G922807852
UPC #
082354031558
Country of Origin
China
Dimensions
Length
24 in
Width
3 in
Details
Item
Sanding Belt
Grit
120
For Use With
Belt sander
Grade
Fine
Description
The Gator Red Resin sanding belt is built for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces. Featuring a heat and humidity resistant resin bonding system and a bi-directional joint, it offers longer life and flexibility for use on power belt or bench-top sanders. With a durable cloth backing that resists tearing, these belts deliver consistent performance and a smooth finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.