Red Resin 3 x 24 in. Sanding Belt, 40 Grit, Coarse, 2PK

  • Mfr # 3158

  • Zoro # G922807739


product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 50 for $239.50

Key Features

Length
24 in
Width
3 in
For Use With
Belt sander
Grade
Coarse
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3158
Zoro #
G922807739
UPC #
082354031589
Country of Origin
China

Dimensions

Length
24 in
Width
3 in

Details

Item
Sanding Belt
For Use With
Belt sander
Grade
Coarse
Grit
40

Description

The Gator Red Resin sanding belt is built for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces. Featuring a heat and humidity resistant resin bonding system and a bi-directional joint, it offers longer life and flexibility for use on power belt or bench-top sanders. With a durable cloth backing that resists tearing, these belts deliver consistent performance and a smooth finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.