
Red Resin 4 x 24 in. Sanding Belt, 120 Grit, Fine, 2PK
Mfr # 3185
Zoro # G522807719
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 50 for $459.50
Key Features
Grade
Fine
Length
24 in
Grit
120
Width
4 in
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3185
Zoro #
G522807719
UPC #
082354031855
Country of Origin
China
Dimensions
Length
24 in
Width
4 in
Details
Grade
Fine
Grit
120
For Use With
Belt sander
Item
Sanding Belt
Description
Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.