Red Resin 4 x 24 in. Sanding Belt, 40 Grit, Coarse, 2PK

  • Mfr # 3188

  • Zoro # G322807872


product price: $9.15
/pk 2, $4.58/ea
Sold in multiples of 50 for $457.50

Key Features

Grit
40
Grade
Coarse
For Use With
Belt sander
Length
24 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3188
Zoro #
G322807872
UPC #
082354031886
Country of Origin
China

Dimensions

Length
24 in
Width
4 in

Details

Grit
40
Grade
Coarse
For Use With
Belt sander
Item
Sanding Belt

Description

Built to withstand heat & humidity for longer product life and sustained performance. Gator sanding belts are made with a durable cloth backing that resists tearing and delivers a consistent finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.