
Red Resin 4 x 36 in. Sanding Belt, 120 Grit, Fine
Mfr # 3190
Zoro # G622807756
product price: $6.69
/eaSold in multiples of 50 for $334.50
Key Features
Grade
Fine
Width
4 in
Grit
120
Length
36 in
For Use With
Belt sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3190
Zoro #
G622807756
UPC #
082354031909
Country of Origin
China
Dimensions
Width
4 in
Length
36 in
Details
Grade
Fine
Grit
120
Item
Sanding Belt
For Use With
Belt sander
Description
The Gator Red Resin sanding belt is built for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces. Featuring a heat and humidity resistant resin bonding system and a bi-directional joint, it offers longer life and flexibility for use on power belt or bench-top sanders. With a durable cloth backing that resists tearing, these belts deliver consistent performance and a smooth finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.