
Red Resin 5 in. Drill Mount Stick-On Sanding Discs, 100 Grit, Fine, 4PK
Mfr # 3001GA
Zoro # G022807769
product price: $3.15
/pk 4, $0.79/eaSold in multiples of 50 for $157.50
Key Features
For Use With
Electric drill
Number of Holes
0
Grade
Fine
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001GA
Zoro #
G022807769
UPC #
082354030018
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
For Use With
Electric drill
Number of Holes
0
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
100
Item
Stick-on Sanding Discs
Description
Gator Stick-On Sanding Discs are designed to tackle any sanding challenge. These premium aluminum oxide grain sanding discs are manufactured with the highest standards in the industry and are designed for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces. The resin bonding system resists heat and moisture, which extends the useful life of the sanding discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.