Red Resin 5 in. Random Orbit Hook and Loop Sanding Discs, 120 Grit, Fine, 5PK
Mfr # 3783
Zoro # G222807699
product price: $3.35
/pk 5, $0.67/eaSold in multiples of 50 for $167.50
Key Features
Abrasive Material
Aluminum Oxide
For Use With
Random orbital sander
Disc Diameter
5 in
Grit
120
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3783
Zoro #
G222807699
UPC #
082354037833
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
Sanding Discs
Abrasive Material
Aluminum Oxide
For Use With
Random orbital sander
Grit
120
Grade
Fine
Number of Holes
5
Description
Gator 5" Random Orbit Sanding Discs deliver superior finishing results and long-lasting performance for wood, metal, drywall, fiberglass, and painted surfaces. Designed for power tools, these resin-bonded discs resist heat and humidity, feature a quick-change hook-and-loop system for fast disc swaps, and include a vented hole pattern for maximum dust extraction. Perfect for random orbit sanders, they provide great value and durability for all your sanding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.