Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Resin 5 in. Random Orbit Hook and Loop Sanding Discs, 220 Grit, Very Fine, 5PK

  • Mfr # 3721

  • Zoro # G022807684


product price: $3.35
/pk 5, $0.67/ea
Sold in multiples of 50 for $167.50

Key Features

For Use With
Disc sander
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Number of Holes
8
Disc Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3721
Zoro #
G022807684
UPC #
082354037215
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

For Use With
Disc sander
Abrasive Material
Aluminum Oxide
Item
Sanding Discs
Grade
Very Fine
Number of Holes
8
Grit
220

Description

Gator 5" Random Orbit Sanding Discs deliver superior finishing and durability for a variety of surfaces. Featuring an 8-hole vented design for optimal dust collection, these discs use a quick-change hook and loop system for fast replacements. Made with premium aluminum oxide grain and resin bonding to resist heat and moisture, they’re ideal for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.