Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Resin 5 in. Random Orbit Hook and Loop Sanding Discs, 60 Grit, Medium, 5PK

  • Mfr # 3785

  • Zoro # G822807761


product price: $3.35
/pk 5, $0.67/ea
Sold in multiples of 50 for $167.50

Key Features

Grit
60
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
For Use With
Random orbital sander
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3785
Zoro #
G822807761
UPC #
082354037857
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Grade
Medium
Grit
60
Item
Sanding Discs
Abrasive Material
Aluminum Oxide
For Use With
Random orbital sander
Number of Holes
5

Description

Gator 5" Random Orbit Sanding Discs deliver superior finishing results and long-lasting performance for wood, metal, drywall, fiberglass, and painted surfaces. Designed for power tools, these resin-bonded discs resist heat and humidity, feature a quick-change hook-and-loop system for fast disc swaps, and include a vented hole pattern for maximum dust extraction. Perfect for random orbit sanders, they provide great value and durability for all your sanding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.