
Red Resin 5 in. Random Orbit Hook and Loop Sanding Discs, 80 Grit, Medium, 15PK
Mfr # 4142
Zoro # G222807873
product price: $8.15
/pk 15, $0.54/eaSold in multiples of 8 for $65.20
Key Features
Grade
Medium
Grit
80
For Use With
Disc sander
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4142
Zoro #
G222807873
UPC #
082354041427
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Grade
Medium
Grit
80
Item
Hook and Loop Sanding Discs
For Use With
Disc sander
Abrasive Material
Aluminum Oxide
Number of Holes
8
Description
Gator 5" Random Orbit Sanding Discs deliver superior finishing and durability for a variety of surfaces. Featuring an 8-hole vented design for optimal dust collection, these discs use a quick-change hook and loop system for fast replacements. Made with premium aluminum oxide grain and resin bonding to resist heat and moisture, they’re ideal for heavy-duty sanding and grinding on wood, metal, fiberglass, and painted surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.