Red Resin 6 in. Stick-On Sanding Discs, 150 Grit, Very Fine, 3PK

  • Mfr # 3010

  • Zoro # G522807689


product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 50 for $199.50

Key Features

Grade
Very Fine
Abrasive Material
Aluminum Oxide
For Use With
Portable disc or stationary sander
Number of Holes
0
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010
Zoro #
G522807689
UPC #
082354030100
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Grade
Very Fine
Grit
150
Abrasive Material
Aluminum Oxide
For Use With
Portable disc or stationary sander
Item
Stick-on Sanding Discs
Number of Holes
0

Description

The Gator Stick-On Sanding Discs are designed to tackle any sanding challenge. This quality Red Resin sanding disc is designed specifically for power tool needs, including heat and moisture resistance. The pressure sensitive stick-on holding system holds securely without slipping, tearing, or wrinkling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.