
Red Resin 6 in. Stick-On Sanding Discs, 40 Grit, Coarse, 3PK
Mfr # 3013
Zoro # G922807838
product price: $3.99
/pk 3, $1.33/eaSold in multiples of 50 for $199.50
Key Features
Number of Holes
0
For Use With
Portable disc or stationary sander
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3013
Zoro #
G922807838
UPC #
082354030131
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Number of Holes
0
For Use With
Portable disc or stationary sander
Grit
40
Item
Stick-on Sanding Discs
Abrasive Material
Aluminum Oxide
Grade
Coarse
Description
The Gator Stick-On Sanding Discs are designed to tackle any sanding challenge. This quality Red Resin sanding disc is designed specifically for power tool needs, including heat and moisture resistance. The pressure sensitive stick-on holding system holds securely without slipping, tearing, or wrinkling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.