SilicaCut 9 in. Radial Sander Drywall Hoop and Loop Discs, 120 Grit, Fine, 5PK
Mfr # 6442GA
Zoro # G822807907
product price:Â $7.89
/pk 5, $1.58/ea
Sold in multiples of 5 for $39.45
Key Features
Grade
Fine
Grit
120
Disc Diameter
5 in
For Use With
9" radial drywall sander
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6442GA
Zoro #
G822807907
UPC #
082354064426
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Grade
Fine
Grit
120
For Use With
9" radial drywall sander
Disc Attachment Type
Hook & Loop
Item
Hook and Loop Sanding Discs
Abrasive Material
CeraMax Grain
Description
Gator 9" Drywall Hook and Loop Sanding Discs is designed for easy paper changes. These sanding discs work perfectly with the Zip Radial Sander and other 9" radial sanders featuring quick-change hook and loop backing. Made with sharp silicon carbide grain for fast, consistent cutting, they deliver a professional finish on drywall surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.