SilicaCut 9 x 11 in. Project Pack Wet/Dry Sanding Sheets, 220 Grit, Very Fine, 5PK

  • Mfr # 4474

  • Zoro # G622807718


product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 100 for $439.00

Key Features

For Use With
Orbital sander
Grade
Very Fine
Width
9 in
Grit
220
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4474
Zoro #
G622807718
UPC #
082354044749
Country of Origin
Korea, Republic of

Dimensions

Width
9 in
Length
11 in

Details

For Use With
Orbital sander
Grade
Very Fine
Grit
220
Item
Wet/Dry Sanding Sheets

Description

Gator Waterproof Wet/Dry Sanding Sheets deliver outstanding performance for both wet and dry sanding applications. Featuring sharp, fast-cutting silicon carbide grain, they are ideal for smoothing metal surfaces and creating a flawless finish between coats of paint, primer, and sealer. The specially treated paper backing resists water damage, maintaining strength and shape during extended use, while flexibility ensures easy hand sanding and reduced clogging when used with water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.